0
1
2

Ratchet Torque Wrench 3/4" Square Drive 65 - 450Nm/48 - 332lb - ft

Order Code: ZT4027400S

£133.99 Inc VAT (20%)
£139.994% off


Description

Ratchet head is engraved with Nm and lb-in scales on the barrel of the wrench with a micrometer type sleeve, allowing accurate preset torque values to be set. When torque is reached the wrench produces an Audible click and a release of tension. Marked range: 65-450Nm/48-332 lb-ft. Overall length 840mm. Calibration certificate included. Clockwise right - hand thread torque application only. Supplied in blow mould storage case.

See full description
Specifications for Ratchet Torque Wrench 3/4" Square Drive 65 - 450Nm/48 - 332lb - ft
  • Drive Size
    3/4in
  • Product Type
    Torque Wrench
  • Overall Length
    840mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome