0
1
2

Slimline SL0 Torque Wrenches, Production and Adjustable


£113.99 Inc VAT (20%)

See 2 Product Variants
£113.99

Description

These Slimline 16mm Spigot torque wrenches are designed for precise tightening of fasteners. Available as an adjustable or 'P' type wrench with a pre-set torque value, the accuracy of both wrenches exceeds all international standards. The product's emit an unmistakable signal when set torque is reached and they can be used for both left- and right-handed torque tightening. Check your desired type before purchasing, as 'P' Type Torque Wrenches can only be adjusted via an accompanying torque measurement instrument such as the Norbar® TruCheck (sold separately).

Typical Applications
• Smallest wrenches in the slimline range for access in confined spaces
• Both torque wrenches emit an unmistakable clicking sound when the set torque has been reacjed
• Can be used for both left and right torque tightening for versatility
• Available as either a 'P' Type torque wrench, which has a pre-set torque value and cannot be changed without the use of a suitable torque measurement instrument such as the Norbar® TruCheck (sold separately), or as an adjustable model with a linear analogue scale

Typical Applications
• Warehousing
• Production
• Engineering
• Automotive

Standards
• BS6703: 1988
• ISO 6789-2:2017
• U.S.A.GGG-W-00686-C (GSA-FSS)

Notes
• Part 11126 possesses a linear analogue scale running up the handle vertically
• Part 11090 is adjustable when set with a suitable torque measurement instrument such as a Norbar TruCheck (available separately)

See full description

Feature Attributes

Drive Shape:
16mm Spigot
Torque Wrench Type:
Adjustable (no visible setting scale - requires additional equipment to set torque),Spigot
Series:
Slimline
Accuracy:
±3 %
Maximum Torque:
20 NmNm
Weight Each:
0.34 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome