Torque Wrench Micrometer Style 1/2in Square Drive Calibrated 40-220Nm - Premier Black

Order Code: ZT5349548S

£89.99 Inc VAT (20%)


Description

Flip reverse Chrome Vanadium steel ratchet head with a smooth action mechanism. Scale graduated in Nm and lb.ft. Calibration tolerance in accordance with BS EN ISO 6789-1:2017. Wrenches are individually tested to standards with 4% accuracy and each wrench is issued with an individually numbered test certificate. Aluminium knurled handle for comfort and control. Supplied in an EVA tray.

See full description
Specifications for Torque Wrench Micrometer Style 1/2in Square Drive Calibrated 40-220Nm - Premier Black
  • Weight
    1.29kg
  • Drive Size
    01-Febin
  • MFR Part No.
    STW904B
  • Length
    520mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome