TTi Torque Wrenches - DV


£109.99 Inc VAT (20%)
Up to 4% off

See 14 Product Variants
£109.99

Description

Easy and quick to set, this range of Norbar® TTi Torque Wrenches emphasise accuracy, comfort and simplicity. Finished in a robust, satin chrome plating for resistance and durability. Fully reversible, the torque wrenches each have a square drive of a 1/4", 3/8" or 1/2" and can be purchased with a setting of either N.m or lbf.ft.With an accuracy of ±3%.

Features and Benefits
• Resistant to most chemicals commonly used in the automotive, aviation and industrial environments
• Bi-material handle emphasises comfort and strength as well as being resistant to slippage
• Integral micrometer scale allows for quick and error free setting and reading
• Possesses a swift and easy torque adjustment with minimal effort on the part of the user

Typical Applications
• Automotive
• Industrial
• Aviation
• Construction

Standards
• Meets the requirements of ISO 6789-1:2017

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome