0
1
2

TTK3KH 120 Torcotronic 10-120N.M

Order Code: ZT3813773S

£1,139.99 Inc VAT (20%)


Description

This highly accurate, robust electronic torque wrench is ideal for every day installation and torque control needs. The top-quality design and robust handling ensure long-lasting durability of the tool, while the LCD display is illuminated to provide clear visibility. With a built-in memory that can store up to 2000 pieces of data that can be used with analysis software, this wrench is a reliable and versatile instrument.

Features and Benefits
• Outstanding levels of accuracy
• High quality design
• Easily visible LCD display
• Versatile angle capability

Typical Applications
• Ideal for use in the following environments:
• Industrial
• Manufacturing
• Aerospace
• Rail
• Military
• Oil & gas
• Automotive
• Utilities

See full description
Specifications for TTK3KH 120 Torcotronic 10-120N.M
  • Accuracy
    +/- 1%
  • Torque Wrench Type
    Electronic
  • Drive Size
    1/2in
  • Overall Length
    565mm
  • Torque Range
    10 to 120Nm
  • Drive Shape
    Square
  • MFR Part No.
    2648636
  • Body Material
    Steel
  • Series
    TorcoTronic
  • Calibration Certificate
    Yes
  • Minimum Torque
    10 NmNm
  • Maximum Torque
    120 NmNm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome