0
1
2
3
4
5

200mm Horizontal & Vertical Rotary Table

Order Code: ZT1125893X

£399.99 Inc VAT (20%)

Currently unavailable

Description

Accuracy:
Parallelism of clamping surface to base: 0.020mm.
Flatness of clamping surface: 0.015mm.
True running cylindrical centre bore: 0.020mm.
True running of tapered centre bore: 0.020mm.
Squareness of clamping surface to centre slot: 0.010mm.

See full description
Specifications for 200mm Horizontal & Vertical Rotary Table
  • Diameter D
    200mm
  • H
    100mm
  • L
    211mm
  • G
    14mm
  • P
    48mm
  • F
    208mm
  • A
    285mm
  • Material
    Cast Iron
  • E
    14mm
  • Maximum Capacity C
    150mm
  • Weight
    42kg
  • T-slots
    4
  • J
    15mm
  • B
    236mm
  • N
    99mm
  • Centre Hole M
    3 MT
  • Q
    125mm
  • Chuck Diameter
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome