Planet Centre Locator Metric Cylindrical - Non-magnetic

Order Code: ZT1206395S

£49.99 Inc VAT (20%)


Description

The Planet Centre Locator can accurately find the edge of your workpiece in a milling machine. Two types are available with probes made of nonmagnetic aluminium-bronze. This enables the tool to work very accurately even when the workpiece is magnetised. For example, when the work is being held in a magnetic chuck, traditional steel probes will 'run off' too early.

The Spherical probe is ideal for use on flat vertical surfaces. The Cylindrical probe for use on round work.

The probes are 5mm Diameter. Accurate to better than .001” and repeatable to better than .0005”. Made in the UK by Planet.

Cylindrical Probe: LM02-NM

See full description
Specifications for Planet Centre Locator Metric Cylindrical - Non-magnetic
  • MFR Part No.
    LM02-NM
  • Type
    Cylindrical Probe
  • Product Type
    Planet Centre Locator

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome