ADCR 1505PDFR-P Insert Grade IC28

Order Code: ZT1155974X

£189.99 Inc VAT (20%)


Description

ADCR Milling Inserts

85° Parallelogram Insert

HELIMILL, super positive inserts with polished rake for machining aluminum and high temp alloys. P=peripherally ground with a polished rake.

Grade : IC28
Used mainly for machning aluminum at medium cutting speeds and medium or large chip sections. The inserts usually feature very sharp cutting angles.
ISO Range - P/M/K: (M30-M40)
ISO Range - H/S/N: (N15-N30)
Grade or Coating Type: UN-COATED
Coating Layers: Uncoated

See full description
Specifications for ADCR 1505PDFR-P Insert Grade IC28
  • Cutting Edge Length
    15.95mm
  • Material
    Carbide
  • Thickness
    5.64mm
  • Corner Radius
    0.8mm
  • Clearance Angle
    15°
  • Shape
    85° Parallelogram
  • ISO Category Grade
    N
    M
  • ISO Cut
    M30 to M40
    N15 to N30
  • Finish/Coating
    Uncoated
  • ISO Designation
    ADCR 1505PDFR-P
  • Manufacturer Grade
    IC28
  • Insert Style
    ADCR
  • Material Application
    Nonferrous Metal
    Stainless Steel
  • Insert Size
    1505
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome