ADKR 1505PDR-HM Insert Grade IC328

Order Code: ZT1155608X

£159.99 Inc VAT (20%)


Description

IC3028 (ISO P25-P45 M15-M35 S20-S30)
A TiN/TiCN PVD toughest coated grade. Interrupted cutting and high resistance to
mechanical and thermal shock. Low speed, high feed. Suitable for use on carbon, alloy and stainless steels.Used for turning stainless steel and high temperature alloys at low to medium cutting speeds. Used for interrupted cuts and very heavy turning operations.

Specifications for ADKR 1505PDR-HM Insert Grade IC328
  • Finish/Coating
    TiN/TiCN
  • ISO Category Grade
    S
    M
    P
  • Shape
    85° Parallelogram
  • ISO Cut
    M30 to M40
    P25 to P40
    S20 to S30
  • Material
    Carbide
  • Corner Radius
    0.8
  • Clearance Angle
    15°
  • Material Application
    Steel
    Stainless Steel
    High-temperature Alloys
  • Thickness
    5.56mm
  • Cutting Edge Length
    15mm
  • Insert Size
    1505
  • ISO Designation
    ADKR 1505PDR-HM
  • Chipbreaker
    HM
  • Insert Style
    ADKR
  • Manufacturer Grade
    IC328
  • Cutting Direction
    Neutral
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome