ADKT 1505PDR-HM Insert Grade IC520M

Order Code: ZT1155942X

£159.99 Inc VAT (20%)


Description

ADKT Milling Inserts

85° Parallelogram

Insert Grade IC520M
ISO Range - (P15-P35)(M10-M20)(K10-K30)
Grade or Coating Type: CVD
Coating Layers: TiCN

See full description
Specifications for ADKT 1505PDR-HM Insert Grade IC520M
  • Cutting Edge Length
    15.65mm
  • Thickness
    5.64mm
  • ISO Category Grade
    M
    K
    P
  • Insert Size
    1505
  • Material Application
    Alloy Steel
    Steel
    Cast Iron
    Stainless Steel
  • Insert Style
    ADKT
  • Cutting Direction
    Right Hand
  • ISO Cut
    K10 to K30
    P15 to P35
    M10 to M20
  • Clearance Angle
    15°
  • Corner Radius
    0.8mm
  • Material
    Carbide
  • Manufacturer Grade
    IC520M
  • ISO Designation
    ADKT 1505PDR
  • Finish/Coating
    TiCN
  • Shape
    85° Parallelogram
  • Chipbreaker
    HM
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome