ADKT 1505PDR-HM Insert Grade IC928

Order Code: ZT1156136X

£159.99 Inc VAT (20%)


Description

ADKT Milling Inserts

85° Parallelogram Insert

Insert Grade IC928
ISO Range - P/M/K: (P20-P40)(M25-M35)
ISO Range - H/S/N: (S15-S30)
Grade or Coating Type: PVD
Coating Layers: TiAlN

Suitable for milling stainless steel, high temperature alloys and other alloy steels. Recommended for interrupted cut and heavy operations.

See full description
Specifications for ADKT 1505PDR-HM Insert Grade IC928
  • ISO Category Grade
    M
    P
    S
  • Thickness
    5.64mm
  • Chipbreaker
    HM
  • Corner Radius
    0.8
  • Finish/Coating
    TiAlN
  • Clearance Angle
    15°
  • Material
    Carbide
  • Insert Size
    1505
  • Cutting Direction
    Neutral
  • Manufacturer Grade
    IC928
  • Shape
    85° Parallelogram
  • ISO Designation
    ADKT 1505PDR HM
  • ISO Cut
    S15 to S30
    P20 to P40
    M25 to M35
  • Insert Style
    ADKT
  • Material Application
    Alloy Steel
    High-temperature Alloys
    Steel
    Cast Steel
    Titanium
    Stainless Steel
  • Cutting Edge Length
    15.65mm
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome