ANMT 09T3PPPR-MJ Insert Grade AH330

Order Code: ZT1155570X

£17.99 Inc VAT (20%)


Description

GH330 (ISO P20-P35 M25-M40) New PVD coated, general purpose wear-resistant grade, which can produce excellent surface finish and performs well on a wide range of work materials, including steels and stainless steels.
GH340 (P25 - P40, M25 - M40) - High-toughness PVD coated grade, in combination with ML chipbreaker assures longer tool life in dry milling of stainless steels.
T3030 (P10 - P25, M10 - M20) - Proven Al203 -based CVD coated grade for milling steels. Provides an excellent balance of wear resistance and toughness. Suitable for machining at increased speeds.

See full description
Specifications for ANMT 09T3PPPR-MJ Insert Grade AH330
  • Pack Quantity
    1
  • Product Type
    Insert