0
1

AOMT 123608 PEER-M Insert Grade MP6130

Order Code: ZT1155584X

£16.99each Inc VAT (20%)
£169.90 minimum order value

Minimum order quantity: 10.

Description

AOMT Milling Inserts

Mitsubishi APX4000 Milling inserts have been developed using advanced simulation technology to produce a new 15mm insert is suitable for larger depths of cut. The new insert is also thicker and therefore ideal for high load machining they are also:
Efficient when machining on low rigidity machines or work pieces and they are ideal for thin wall or extended reach applications.
They have efficient heat disposal and chip control, heat generated during cutting has been reduced due to the APX's special geometry. Ideal chip shape formed by the insert for easy disposal.

Insert Grades
MP6130 (P25-P40) - PVD ''Miracle'' Coated Milling .Offers increased heat resistance and adhesion strength for excellent results when machining Stainless Steels& Steels

Chipbreakers
M - General Use

See full description
Specifications for AOMT 123608 PEER-M Insert Grade MP6130
  • Cutting Edge Length
    12mm
  • Insert Size
    1236
  • Thickness
    3.6mm
  • Shape
    85° Parallelogram
  • Insert Style
    AOMT
  • Material Application
    Steel
  • Manufacturer Grade
    MP6130
  • Material
    Carbide
  • Finish/Coating
    (AL/Ti/CR)N
  • Chipbreaker
    M
  • ISO Cut
    P20 to P30
  • Cutting Direction
    Right Hand
  • ISO Designation
    AOMT 123608 PEER M
  • Corner Radius
    0.8
  • ISO Category Grade
    P
  • Clearance Angle
    11°
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome