0
1

APCR 220605-HM Insert Grade IC28

Order Code: ZT1155980X

£309.99 Inc VAT (20%)


Description

APCR Milling Inserts

85° Parallelogram Insert

Grade : IC28
ISO Range - P/M/K: (M30-M40)
ISO Range - H/S/N: (N15-N30)
Grade or Coating Type: UN-COATED
Coating Layers: Uncoated

Used mainly for machning aluminum at medium cutting speeds and medium or large chip sections. The inserts usually feature very sharp cutting angles.

See full description
Specifications for APCR 220605-HM Insert Grade IC28
  • ISO Designation
    APCR 220605 HM
  • Cutting Edge Length
    29.7mm
  • ISO Category Grade
    M
    N
  • Material Application
    Nonferrous Metal
    Stainless Steel
  • Finish/Coating
    Uncoated
  • Manufacturer Grade
    IC28
  • Material
    Carbide
  • Clearance Angle
    11°
  • Insert Size
    2206
  • Corner Radius
    0.5
  • ISO Cut
    N15 to N30
    M30 to M40
  • Chipbreaker
    HM
  • Shape
    85° Parallelogram
  • Thickness
    6mm
  • Insert Style
    APCR
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome