Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Milling Inserts
APFT 160430R-M13 Insert Grade T25M
By Seco
Order Code:
ZT1156040X
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
8-11
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/tools-and-machining/milling-inserts/apft-160430r-m13-insert-grade-t25m/p/ZT1156040X
Add to quotation
View all Milling Inserts
Description
APFT Milling Inserts
Insert Grade T25M
Tags:
#ClearanceProduct
Specifications
Specifications for APFT 160430R-M13 Insert Grade T25M
Material
Carbide
ISO Category Grade
K
P
M
Thickness
4.95mm
Manufacturer Grade
T25M
Shape
85° Parallelogram
Insert Size
1604
Cutting Direction
Right Hand
Chipbreaker
M13
Clearance Angle
11°
ISO Cut
M15 to M25
K20 to K35
P10 to P30
Finish/Coating
TiC/TiCN/TiN
Insert Style
APFT
ISO Designation
APFT 160430R M13
Pack Quantity
1
MFR Part No.
74016849
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome