Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Milling Inserts
APFT 1604PDTR-D15 Insert Grade S25M
By Seco
Order Code:
ZT1156256X
£8.99
Inc VAT (20%)
1
Add to basket
Get it in
8-11
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/tools-and-machining/milling-inserts/apft-1604pdtr-d15-insert-grade-s25m/p/ZT1156256X
Add to quotation
View all Milling Inserts
Description
APFT Milling Inserts
Insert Grade S25M
Tags:
#ClearanceProduct
Specifications
Specifications for APFT 1604PDTR-D15 Insert Grade S25M
Chipbreaker
D15
Insert Size
1604
Insert Style
APFT
Material
Carbide
ISO Designation
APFT 1604PDTR D15
Manufacturer Grade
S25M
Cutting Direction
Right Hand
ISO Category Grade
M
P
Finish/Coating
Uncoated
Clearance Angle
11°
Shape
85° Parallelogram
ISO Cut
M20 to M30
P20 to P40
Thickness
4.95mm
Pack Quantity
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome