APKT 1003PDR-HM Insert Grade IC20

Order Code: ZT1156145X

£109.99 Inc VAT (20%)


Description

APKT Milling Inserts

Insert Grade : IC20
ISO Range - P/M/K: (M10-M25)(K10-K20)
ISO Range - H/S/N: (H05-H15)(S05-S20)(N05-N25)
Grade or Coating Type: UN-COATED
Coating Layers: Uncoated

Used for semifinishing, finishing and semiroughing of aluminum, cast iron and stainless steel.

See full description
Specifications for APKT 1003PDR-HM Insert Grade IC20
  • Manufacturer Grade
    IC20
  • Material Application
    Hardened Steel
    Cast Iron
    High-temperature Alloys
    Stainless Steel
    Nonferrous Metal
  • ISO Designation
    APKT 1003PDR-HM
  • Clearance Angle
    11°
  • Material
    Carbide
  • Shape
    85° Parallelogram
  • ISO Cut
    H05 to H15
    S05 to S20
    K10 to K20
    N05 to N25
    M10 to M25
  • Cutting Edge Length
    10.95mm
  • Corner Radius
    0.5mm
  • Thickness
    3.55mm
  • Finish/Coating
    Uncoated
  • Insert Size
    1003
  • ISO Category Grade
    H
    M
    K
    S
    N
  • Insert Style
    APKT
  • Chipbreaker
    HM
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome