APKT 1604PDR-76 Insert Grade IC928

Order Code: ZT1155982X

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%

Order by 12pm, get it Tomorrow

Description

APKT Milling Insert

85° Parallelogram Insert

Insert Grade: IC928
ISO Range - P/M/K: (P20-P40)(M25-M35)
ISO Range - H/S/N: (S15-S30)
Grade or Coating Type: PVD
Coating Layers: TiAlN

A PVD TiAlN coated tough grade. Suitable for milling stainless steel, high temperature alloys and other alloy steels. Recommended for interrupted cut and heavy operations.

See full description
Specifications for APKT 1604PDR-76 Insert Grade IC928
  • ISO Designation
    APKT 1604PDR 76
  • Cutting Direction
    Right Hand
  • Material
    Carbide
  • ISO Category Grade
    P
    M
    S
  • Material Application
    High-temperature Alloys
    Steel
    Stainless Steel
  • Shape
    85° Parallelogram
  • Insert Style
    APKT
  • Corner Radius
    0.8
  • Manufacturer Grade
    IC928
  • Clearance Angle
    11°
  • Insert Size
    1604
  • Cutting Edge Length
    17.3mm
  • ISO Cut
    S15 to S30
    P20 to P40
    M25 to M35
  • Chipbreaker
    76
  • Thickness
    5.7mm
  • Finish/Coating
    TiAlN
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome