APKT 1604PDR-AL Insert Grade K10

Order Code: ZT1155624X

£10.99 Inc VAT (20%)
£11.393.5% off
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Insert Grade
K20 - Micrograin uncoated. For cast iron, aluminium alloy, other non-ferrous materials including titanium and nickel alloy.
QK25C (K15 - K30) - Coated. For milling cast irons.
QP30P (P10 - P35) - PVD Coated. Milling grade for steel and some stainless steels.
QP30T (P10 - P35) - PVD Coated. Milling grade for steel and some stainless steels.

See full description
Specifications for APKT 1604PDR-AL Insert Grade K10
  • Cutting Edge Length
    10mm
  • Material
    Carbide
  • ISO Designation
    APKT 1604PDR-AL
  • ISO Category Grade
    K
  • Shape
    85° Parallelogram
  • Cutting Direction
    Right Hand
  • ISO Cut
    K10
  • Clearance Angle
    11°
  • Inscribed Circle
    10mm
  • Insert Size
    1604
  • Material Application
    Titanium
    Nickel Alloys
    Aluminium Alloys
    Nonferrous Metal
    Cast Iron
  • Manufacturer Grade
    K10
  • Insert Style
    APKT
  • Thickness
    4.76mm
  • Finish/Coating
    Uncoated
  • Chipbreaker
    AL
  • Pack Quantity
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome