Apmt 1604PDER-M2 Insert Grade VP15TF

Order Code: ZT3301405S

£15.99each Inc VAT (20%)
£159.90 minimum order value

Minimum order quantity: 10.

Description

APMT Milling Inserts

Mitsubishi APX4000 Milling inserts have been developed using advanced simulation technology to produce a new 15mm insert is suitable for larger depths of cut. The new insert is also thicker and therefore ideal for high load machining they are also:
Efficient when machining on low rigidity machines or work pieces and they are ideal for thin wall or extended reach applications.
They have efficient heat disposal and chip control, heat generated during cutting has been reduced due to the APX's special geometry. Ideal chip shape formed by the insert for easy disposal.

Insert Grades
VP15TF (P15-P35/M15-M35/ K15-K30) - PVD ''Miracle'' Coated Milling/Drilling Grade. Offers increased heat resistance and adhesion strength. For all Steels, Cast Irons and some Stainless Steel

See full description
Specifications for Apmt 1604PDER-M2 Insert Grade VP15TF
  • Finish/Coating
    AlTiN
  • Cutting Direction
    Right Hnd
  • Material Application
    Steel
    Cast Iron
    Stainless Steel
  • Insert Size
    1604
  • ISO Cut
    P15 to P35
    K15 to K30
    M15 to M35
  • Material
    Carbide
  • Insert Style
    APMT
  • ISO Designation
    APMT1604PDER-M2
  • Clearance Angle
    11°
  • Cutting Edge Length
    16mm
  • Chipbreaker
    M2
  • Thickness
    4.76mm
  • Corner Radius
    0.8mm
  • Shape
    85° Parallelogram
  • Manufacturer Grade
    VP15TF

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome