0
1

Axmt 0602PER-EM Insert Grade TT9030

Order Code: ZT1156115X

£9.99 Inc VAT (20%)


Description

AXMT 0602 PER-EM: CHASEMILL insert with helical cutting edge, used for small part machining.

Grade: TT9030
General machining of steel General machining of stainless steel General machining of heat-resistant alloy Toughest grade in threading product line
ISO Range - P/M/K: (P20-P40)(M20-M40)
ISO Range - H/S/N: (S20-S40)
TRS: 14
HRA: 91
Grade or Coating Type: PVD
Coating Layers: TiAlN

See full description
Specifications for Axmt 0602PER-EM Insert Grade TT9030
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome