Bridge Plate With Raised Edges, Max. Load 300 Kg, 68 - 150mm Height Differential

Order Code: ZT2713561S

£729.99 Inc VAT (20%)


Description

Bridge plate with raised edges, max. load 300 kg, 68 - 150 mm height differential. Supplied = assembled. Width = 760 mm. Max. load = 300 kg. Height difference = 68 - 150 mm. Weight = 10 kg. Finish = closed, non-slip covering. Fittings = one-part, edge, handle. Feature = anti-slip. Usable width = 760 mm. Edge height = 55 mm. Material = aluminium. Application = wheelchair ramp. Product type = threshold plates. The bridge plate is an indispensable aid for getting trucks over stairs and thresholds. It has a non-slip tread surface, is weather resistant and maintenance free.

See full description
Specifications for Bridge Plate With Raised Edges, Max. Load 300 Kg, 68 - 150mm Height Differential
  • Product Type
    Threshold Plates
  • Material
    Aluminium
  • Supplied
    Assembled
  • Weight
    10kg
  • Application
    Wheelchair Ramp
  • Load Capacity
    300kg
  • Usable Width
    760mm
  • Height Difference
    68 - 150mm
  • Features
    Anti-Slip
  • Fittings
    One-Part, Edge, Handle
  • Edge Height
    55mm
  • Width
    760mm
  • Finish
    Closed, Non-Slip Covering

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome