Quantity | Price | Discount |
---|---|---|
1 - 49 | £37.99 | 0% |
50 - 99 | £36.47 | 4% |
100 + | £34.95 | 8% |
Unit System: Metric
Product Type: T-Max® P insert for turning
Insert Size And Shape: CN1906
Fixing Hole Diameter: 7.925 mm
Coating Process Type: CVD
Through Hole Function Property: Yes
Cutting Edge Count: 2
Clearance Angle Major: 0 deg
Coating Type: TiCN+Al2O3+TiN
Insert Mounting Style Code: Screw/Clamp
Grade: 2025
Item Weight: 24.5 g
CoroPak: 3.2
Insert Shape Code: Diamond 80°
Insert Thickness: 6.35 mm