0
1

CNMX 1204A2-SM Insert Grade 2015

Order Code: ZT1197846X

Qty of 10 for
£189.90 Inc VAT (20%)
£18.99 each
QuantityPriceDiscount
1 - 49£18.990%
50 - 99£18.234%
100 - 199£17.478%
200 +£16.7112%

This product must be ordered in multiples of 10

Description

Depth of Cut Maximum (Imperial): 0.098425 inch
Fixing Hole Diameter: 5.156 mm
CoroPak: 5.1
Coating Type: TiCN+Al2O3+TiN
Unit System: Metric
Item Weight: 0.01 kg
Cutting Edge Count: 4
Insert Mounting Style Code: Screw/Clamp
Coating Process Type: CVD
Through Hole Function Property: Yes
Product Type: T-Max® P insert for turning
Insert Shape Code: Diamond 80°
Insert Thickness: 4.7625 mm
Grade: 2015
Insert Size And Shape: CN1204
Clearance Angle Major: 0 deg

See full description
Specifications for CNMX 1204A2-SM Insert Grade 2015
  • Corner Radius
    0.8mm
  • Clearance Angle
    0 deg
  • MFR Part No.
    12008511
  • CoroPak
    5.1
  • Insert Thickness
    4.7625mm
  • Grade
    2015
  • Hand Preference
    Neutral
  • Finish/Coating
    TiCN+Al2O3+TiN
  • Unit Measured
    Metric
  • Coating Process Type
    CVD
  • Clearance Angle Major
    0 deg
  • ISO Cutting Tool Material
    Coated WC or Cermet
  • Fixing Hole Diameter
    5.156mm
  • Insert Size/Shape
    CN1204
  • Cutting Edge Count
    4
  • Wiper Edge Property
    No
  • Through Hole Function Property
    Yes
  • Inscribed Circle
    12.7mm
  • Insert Shape
    Diamond 80°
  • Insert Style
    Screw/Clamp
  • Inscribed Circle Diameter
    12.7mm
  • Coating Type
    TiCN+Al2O3+TiN
  • Insert Mounting Style
    Screw/Clamp
  • Maximum Cutting Depth
    2.5mm
  • Maximum Depth of Cut
    2.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome