GIMY-420 Insert Grade IC908

Order Code: ZT1128013X

£139.99 Inc VAT (20%)


Description

GIMY (full radius) : Utility single-ended inserts with F/Y-type chipformers, used for deep grooving and turning at low-to-medium feeds. The full-radius inserts can cut arcs to 250°.

Grade : IC20
Used for semifinishing, finishing and semiroughing of aluminum, cast iron and stainless steel. An uncoated carbide grade.
ISO Range - P/M/K: (M10-M25)(K10-K20)
ISO Range - H/S/N: (H05-H15)(S05-S20)(N05-N25)
Grade or Coating Type: UN-COATED
Coating Layers: Uncoated

Grade : IC20N
A cermet grade, used for grooving and turning applications. Recommended for semi-finishing and finishing operations when excellent surface finish is required. Wear resistant, prevents built-up edge.
ISO Range - P/M/K: (P05-P25)(M05-M15)
Grade or Coating Type: UN-COATED
Coating Layers: Uncoated

Grade : IC830
A 'SUMO TEC' AlTiN+TiN PVD coated grade. Recommended for interrupted cut and heavy operations on stainless steel, high temperature and alloyed steel. High toughness and wear resistance.
ISO Range - P/M/K: (P20-P40)(M25-M35)
ISO Range - H/S/N: (S15-S30)
Grade or Coating Type: PVD
Coating Layers: AlTiN+TiN

Grade : IC908
A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN

Grade : IC635
For low speed, high feed and unfavorable conditions.
ISO Range - P/M/K: (P30-P50)(M20-M40)
Grade or Coating Type: CVD
Coating Layers: TiN+TiC+TiN

See full description
Specifications for GIMY-420 Insert Grade IC908
  • Manufacturer Grade
    IC908
  • Insert Style
    GIMY

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome