H490 Ancx 090408PDR Insert Grade IC830

Order Code: ZT1156270X

£199.99 Inc VAT (20%)


Description

H490 ANCX milling inserts feature a an improved PVD TiAIN coated tough grade with better chip flow. Suitable for milling stainless, high temperature alloys and other alloy steels. Recommended for interrupted cut and heavy operations.

Featrures and Benefits
• Double-sided with 4 cutting edges for greater cutting performance
• Improved PVD TiAIN coating for better heat and wear resistance
• Tough grade with better chip flow for use in interrupted and heavy operations

Standards
• Insert Grade IC830

See full description
Specifications for H490 Ancx 090408PDR Insert Grade IC830
  • Insert Style
    ANCX
  • Material
    Carbide
  • Manufacturer Grade
    IC830
  • ISO Designation
    H490 ANCX090408PDR
  • ISO Cut
    M25 to M35
    S15 to S30
    P20 to P40
  • Pack Quantity
    1
  • Insert Size
    904
  • Clearance Angle
    0°
  • Cutting Edge Length
    8.52mm
  • Thickness
    4.76mm
  • Corner Radius
    0.80mm
  • ISO Category Grade
    P
    S
    M
  • Finish/Coating
    AlTiN+TiN

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome