0
1

H490 ANKX 090408PNTR Insert Grade IC330

Order Code: ZT1156400X

£159.99 Inc VAT (20%)


Description

H490 ANKX/ANCX Milling Inserts

Double-sided rectangular inserts with 4 helical cutting edges. Very strong construction, may be used for heavy applications. (HELIDO 490 line).

Insert Grade : IC330
A tough grade TiCN+TiN PVD coated with a 'SUMO TEC' surface treatment. Used for milling a wide range of workpiece materials, at low to medium cuttingspeeds and for unstable machining conditions.
ISO Range - P/M/K: (P25-P40)(M30-M40)
ISO Range - H/S/N: (S20-S30)
Grade or Coating Type: PVD
Coating Layers: TiCN+TiN

See full description
Specifications for H490 ANKX 090408PNTR Insert Grade IC330
  • Shape
    Rectangle
  • ISO Category Grade
    S
    P
    M
  • ISO Cut
    M30 to M40
    P25 to P40
    S20 to S30
  • Cutting Edge Length
    8.52mm
  • Manufacturer Grade
    IC330
  • Corner Radius
    0.8mm
  • Insert Size
    904
  • Material
    Carbide
  • ISO Designation
    H490 ANKX090408PNTR
  • Clearance Angle
    0°
  • Finish/Coating
    TiCN+TiN
  • Insert Style
    H490 ANKX
  • Material Application
    High-temperature Alloys
    Stainless Steel
    Steel
  • Thickness
    5.2mm
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome