0
1

H490 ANKX 090408PNTR Insert Grade IC830

Order Code: ZT1156398X

£159.99 Inc VAT (20%)


Description

H490 ANKX/ANCX Milling Inserts

Double-sided rectangular inserts with 4 helical cutting edges. Very strong construction, may be used for heavy applications. (HELIDO 490 line).

Insert Grade : IC830
A 'SUMO TEC' AlTiN+TiN PVD coated grade. Recommended for interrupted cut and heavy operations on stainless steel, high temperature and alloyed steel. High toughness and wear resistance.
ISO Range - P/M/K: (P20-P40)(M25-M35)
ISO Range - H/S/N: (S15-S30)
Grade or Coating Type: PVD
Coating Layers: AlTiN+TiN

See full description
Specifications for H490 ANKX 090408PNTR Insert Grade IC830
  • Finish/Coating
    AlTiN+TiN
  • ISO Category Grade
    P
    M
    S
  • Corner Radius
    0.80mm
  • Shape
    Rectangle
  • Thickness
    5.20mm
  • Insert Style
    H490 ANCX
  • Clearance Angle
    0°
  • ISO Designation
    H490 ANKX090408PNTR
  • Material
    Carbide
  • ISO Cut
    P20 to P40
    M25 to M35
    S15 to S30
  • Manufacturer Grade
    IC830
  • Cutting Edge Length
    8.52mm
  • Insert Size
    904
  • Material Application
    Stainless Steel
    High-temperature Alloys
    Steel
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome