0
1

H600 WXCU 070515HP Insert Grade IC882

Order Code: ZT1068079P

£339.99 Inc VAT (20%)


Description

Tough and durable, the H600 WXCU Milling insert from Iscar® is ideal for milling those tough-to-machine materials. Using a PVD coating method, the AlTiN+TiAlSiN+TiSiN layers provide durability against heat and wear to prolong tool life.

Designed particularly for fast feed machining and hard cutting conditions, these inserts are ideal for use on stainless steels, high-temperature alloys, and titanium.

Features and Benefits
• Quality carbide material ensures resistance to high-heat applications
• High-rigidity base material and coatings allow for use on tough to machine materials
• Fibrous structure improves insert wear resistance

See full description
Specifications for H600 WXCU 070515HP Insert Grade IC882
  • Material
    Carbide
  • Material Application
    Stainless Steel
    Cast Iron
    High-temperature Alloys
    Hardened Steel
    Steel
    Nonferrous Metal
  • Thickness
    5.9mm
  • Inscribed Circle
    11.14mm
  • ISO Category Grade
    M
    K
    P
    S
    N
    H
  • Insert Size
    70515
  • Shape
    Hexagon
  • ISO Cut
    S20 to S30
    M25 to M40
  • Corner Radius
    1.5mm
  • Pack Quantity
    1
  • ISO Designation
    H600 WXCU 070515HP
  • Cutting Direction
    Neutral
  • Finish/Coating
    AlTiN+TiAlSiN+TiSiN
  • Chipbreaker
    HP
  • Manufacturer Grade
    IC882
  • Insert Style
    H600 WXCU
  • Cutting Edge Length
    7.16mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome