0
1

H690 TNKX 160610PNTR Insert Grade IC830

Order Code: ZT1156033X

£19.99 Inc VAT (20%)


Description

H690 TNKX Milling Inserts

Triangular inserts with 6 helical cutting edges, for 90° general use applications.

Insert Grade IC830
A 'SUMO TEC' AlTiN+TiN PVD coated grade. Recommended for interrupted cut and heavy operations on stainless steel, high temperature and alloyed steel. High toughness and wear resistance.
ISO Range - P/M/K: (P20-P40)(M25-M35)
ISO Range - H/S/N: (S15-S30)
Grade or Coating Type: PVD
Coating Layers: AlTiN+TiN

See full description
Specifications for H690 TNKX 160610PNTR Insert Grade IC830
  • Pack Quantity
    1
  • Insert Size
    160610
  • Insert Style
    TNKX

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome