0
1

HBF D200 QF Insert Grade IC908

Order Code: ZT1156014X

£399.99 Inc VAT (20%)


Description

HBF-QF Milling Inserts

BALLPLUS, 2 cutting edges (fully effective), 220° spherical cutting profile inserts. Used for high-quality finishing profiling, up and down ramping, steep profiles and undercutting. Accuracy is within 0.005mm.

Insert Grade: IC908
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN

A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.

See full description
Specifications for HBF D200 QF Insert Grade IC908
  • Insert Style
    HBF D120
  • ISO Designation
    HBF D200QF
  • ISO Category Grade
    P
    H
    S
    K
    M
  • Thickness
    4.65mm
  • Corner Radius
    10mm
  • Finish/Coating
    TiAlN
  • Material Application
    Stainless Steel
    Hardened Steel
    Cast Iron
    Steel
    High-temperature Alloys
  • Manufacturer Grade
    IC908
  • ISO Cut
    K20 to K40
    S10 to S25
    H10 to H20
    M20 to M30
    P15 to P30
  • Insert Size
    20
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome