0
1

HM390 TPKT 1003PDR Insert Grade IC330

Order Code: ZT1156273X

£139.99 Inc VAT (20%)


Description

HM390 TPKT Milling Inserts

Triangular inserts with 3 helical cutting edges, for 90° shoulder accuracy. For general use applications.

Insert Grade IC330
A tough grade TiCN+TiN PVD coated with a 'SUMO TEC' surface treatment. Used for milling a wide range of workpiece materials, at low to medium cuttingspeeds and for unstable machining conditions.
ISO Range - P/M/K: (P25-P40)(M30-M40)
ISO Range - H/S/N: (S20-S30)
Grade or Coating Type: PVD
Coating Layers: TiCN+TiN

See full description
Specifications for HM390 TPKT 1003PDR Insert Grade IC330
  • Pack Quantity
    1
  • Insert Size
    1003
  • Insert Style
    TPKT

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome