0
1

HM390 TPKT 1003PDR Insert Grade IC830

Order Code: ZT1156035X

£17.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.490%
5 - 9£16.794%
10 - 19£16.098%
20 +£15.3912%


Description

HM390 TPKT Milling Inserts

Triangular inserts with 3 helical cutting edges, for 90° shoulder accuracy. For general use applications.

Insert Grade IC330
A tough grade TiCN+TiN PVD coated with a 'SUMO TEC' surface treatment. Used for milling a wide range of workpiece materials, at low to medium cuttingspeeds and for unstable machining conditions.
ISO Range - P/M/K: (P25-P40)(M30-M40)
ISO Range - H/S/N: (S20-S30)
Grade or Coating Type: PVD
Coating Layers: TiCN+TiN

Grade: IC830
A 'SUMO TEC' AlTiN+TiN PVD coated grade. Recommended for interrupted cut and heavy operations on stainless steel, high temperature and alloyed steel. High toughness and wear resistance.
ISO Range - P/M/K: (P20-P40)(M25-M35)
ISO Range - H/S/N: (S15-S30)
Grade or Coating Type: PVD
Coating Layers: AlTiN+TiN

See full description
Specifications for HM390 TPKT 1003PDR Insert Grade IC830
  • Pack Quantity
    1
  • Insert Style
    TPKT
  • Insert Size
    1003

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome