0
1

HM90 ADKT 150550PDR Insert Grade IC908

Order Code: ZT1155991X

£149.99 Inc VAT (20%)


Description

HM90 ADKT Milling Inserts

Insert Grade : IC908
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN

A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.

See full description
Specifications for HM90 ADKT 150550PDR Insert Grade IC908
  • ISO Category Grade
    K
    P
    S
    H
    M
  • Corner Radius
    5
  • Cutting Direction
    Right Hand
  • Clearance Angle
    15°
  • ISO Cut
    M20 to M30
    K20 to K40
    P15 to P30
    S10 to S25
    H10 to H20
  • Thickness
    5.75mm
  • Insert Style
    ADKT
  • Finish/Coating
    TiAlN
  • Material Application
    Steel
    Stainless Steel
    High-temperature Alloys
    Cast Iron
    Hardened Steel
  • Material
    Carbide
  • Manufacturer Grade
    IC908
  • ISO Designation
    HM90 ADKT150550 PDR
  • Insert Size
    1505
  • Cutting Edge Length
    14.85mm
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome