HM90 ADKT 1505PDR Insert Grade IC928

Order Code: ZT1155977X

£143.99 Inc VAT (20%)


Description

HM90 ADKT Milling Inserts

Insert Grade : IC928
ISO Range - P/M/K: (P20-P40)(M25-M35)
ISO Range - H/S/N: (S15-S30)
Grade or Coating Type: PVD
Coating Layers: TiAlN

A PVD TiAlN coated tough grade. Suitable for milling stainless steel, high temperature alloys and other alloy steels. Recommended for interrupted cutand heavy operations.

See full description
Specifications for HM90 ADKT 1505PDR Insert Grade IC928
  • Material Application
    High-temperature Alloys
    Stainless Steel
    Steel
  • Corner Radius
    0.80mm
  • ISO Designation
    HM90 ADKT1505PDR
  • Clearance Angle
    15°
  • Material
    Carbide
  • Thickness
    5.85mm
  • Insert Style
    ADKT
  • Cutting Edge Length
    16.18mm
  • ISO Category Grade
    P
    S
    M
  • ISO Cut
    M25 to M35
    S15 to S30
    P20 to P40
  • Insert Size
    1505
  • Finish/Coating
    TiAlN
  • Manufacturer Grade
    IC928
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome