HM90 APCT 100308-HP Insert Grade IC380

Order Code: ZT1155975X

£179.99 Inc VAT (20%)


Description

HM90 APCT Milling Inserts

Insert Grade IC380
ISO Range - H/S/N: (H15-H25)(S15-S20)
Grade or Coating Type: PVD
Coating Layers: TiCN+TiN

A tough, 'SUMO TEC' PVD coated grade. Used for machining heat resistant alloys, austenitic stainless steel, at medium to high cutting speeds and unfavorable conditions. Excellent built-up edge, mechanical and thermal shock resistance. For semi-finishing and finishing applications.

See full description
Specifications for HM90 APCT 100308-HP Insert Grade IC380
  • Material Application
    High-temperature Alloys
    Hardened Steel
  • Corner Radius
    0.8
  • Chipbreaker
    HP
  • Finish/Coating
    TiCN+TiN
  • Insert Size
    1003
  • Clearance Angle
    11°
  • Manufacturer Grade
    IC380
  • Insert Style
    APCT
  • ISO Designation
    HM90 APCT100308 HP
  • ISO Category Grade
    S
    H
  • Cutting Edge Length
    11.46mm
  • Thickness
    3.53mm
  • ISO Cut
    S15 to S20
    H15 to H25
  • Material
    Carbide
  • Pack Quantity
    1
  • MFR Part No.
    5606854

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome