HM90 APKT 1003PDR Insert Grade IC328

Order Code: ZT1156148X

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.445%
10 - 19£9.8910%
20 +£9.3415%


Description

HM90 APKT Milling Inserts

Grade : IC328
ISO Range - P/M/K: (P25-P40)(M30-M40)
ISO Range - H/S/N: (S20-S30)
Grade or Coating Type: PVD
Coating Layers: TiCN

A thin PVD coated TiCN layer on a P45-K40 substrate. Very high toughness. For milling, parting and grooving of steel, stainless and alloy steels at low to medium cutting speeds and for unstable machining conditions.

See full description
Specifications for HM90 APKT 1003PDR Insert Grade IC328
  • Insert Size
    1003
  • Clearance Angle
    11°
  • ISO Cut
    S20 to S30
    P25 to P40
    M30 to M40
  • Finish/Coating
    TiCN
  • Manufacturer Grade
    IC328
  • Material Application
    Stainless Steel
    Steel
    High-temperature Alloys
  • Cutting Edge Length
    11.45mm
  • Corner Radius
    0.80mm
  • Insert Style
    HM90 APKT
  • ISO Category Grade
    P
    M
    S
  • Material
    Carbide
  • Thickness
    3.53mm
  • ISO Designation
    HM90 APKT1003PDR
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome