HM90 APKT 1003PDR Insert Grade IC830

Order Code: ZT1156150X

£11.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.290%
5 +£10.844%


Description

HM90 APKT Milling Inserts

Insert Grade : IC830
ISO Range - P/M/K: (P20-P40)(M25-M35)
ISO Range - H/S/N: (S15-S30)
Grade or Coating Type: PVD
Coating Layers: AlTiN+TiN

A 'SUMO TEC' AlTiN+TiN PVD coated grade. Recommended for interrupted cut and heavy operations on stainless steel, high temperature and alloyed steel. High toughness and wear resistance.

See full description
Specifications for HM90 APKT 1003PDR Insert Grade IC830
  • Material
    Carbide
  • Insert Style
    HM90 APKT
  • ISO Category Grade
    S
    M
    P
  • Thickness
    3.53mm
  • Insert Size
    1003
  • Material Application
    High-temperature Alloys
    Steel
    Stainless Steel
  • Corner Radius
    0.80mm
  • ISO Cut
    S15 to S30
    M25 to M35
    P20 to P40
  • ISO Designation
    HM90 APKT1003PDR
  • Finish/Coating
    AlTiN+TiN
  • Cutting Edge Length
    11.45mm
  • Clearance Angle
    11°
  • Manufacturer Grade
    IC830
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome