0
1

HM90 AXCR 150530R-P Insert Grade IC28

Order Code: ZT1156009X

£239.99 Inc VAT (20%)


Description

HM90 AXCR Inserts

HELIALU super positive inserts with a polished rake, for machining aluminum.

Insert Grade: IC28
Used mainly for machning aluminum at medium cutting speeds and medium or large chip sections. The inserts usually feature very sharp cutting angles.
ISO Range - P/M/K: (M30-M40)
ISO Range - H/S/N: (N15-N30)
Grade or Coating Type: UN-COATED
Coating Layers: Uncoated

See full description
Specifications for HM90 AXCR 150530R-P Insert Grade IC28
  • Material Application
    Stainless Steel
    Nonferrous Metal
  • Cutting Edge Length
    19.2mm
  • Insert Style
    HM90 AXCR
  • ISO Designation
    HM90 AXCR150530RP
  • Insert Size
    1505
  • Thickness
    5mm
  • Corner Radius
    3mm
  • ISO Category Grade
    M
    N
  • Finish/Coating
    Uncoated
  • ISO Cut
    M30 to M40
    N15 to N30
  • Manufacturer Grade
    IC28
  • Material
    Carbide
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome