0
1

HP-ANCR 070204PNFR-P Insert Grade IC28

Order Code: ZT1155992X

£119.99 Inc VAT (20%)


Description

HP-ANCR Milling Inserts

HELIPLUS, Inserts with a super positive chipformer, peripherally ground for machining aluminum, titanium and magnesium (P - polished rake)

Grade : IC28
Used mainly for machning aluminum at medium cutting speeds and medium or large chip sections. The inserts usually feature very sharp cutting angles.
ISO Range - P/M/K: (M30-M40).
ISO Range - H/S/N: (N15-N30).
Grade or Coating Type: UN-COATED.
Coating Layers: Uncoated.

See full description
Specifications for HP-ANCR 070204PNFR-P Insert Grade IC28
  • Insert Style
    HP ANCR
  • Finish/Coating
    Uncoated
  • ISO Category Grade
    N
    M
  • ISO Designation
    HP ANCR070204PNFR-P
  • Cutting Edge Length
    8.7mm
  • Corner Radius
    0.4mm
  • Insert Size
    702
  • Manufacturer Grade
    IC28
  • ISO Cut
    N15 to N30
    M30 to M40
  • Material
    Carbide
  • Clearance Angle
    0°
  • Material Application
    Nonferrous Metal
    Stainless Steel
  • Thickness
    2.6mm
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome