IQ845 SYHU 0704ADN-MM Insert Grade IC808
0
1

IQ845 SYHU 0704ADN-MM Insert Grade IC808

Order Code: ZT1156365X

£21.99 Inc VAT (20%)


Description

IQ845 SYHU Milling Inserts

Square inserts with 8 cutting edges.

Insert Grade : IC808
ISO Range - P/M/K: (P15-P30)(M20-M30)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN/AlTiN+TiN

A hard, fine grain substrate with excellent chipping resistance, combined with a new 'SUMO TEC' TiAlN PVD coating. Provides high wear resistance. Recommended for a very wide range of materials.

See full description
Specifications for IQ845 SYHU 0704ADN-MM Insert Grade IC808
  • Inscribed Circle
    13.8mm
  • Insert Size
    704
  • Material Application
    High-Temperature Alloys
    Stainless Steel
    Hardened Steel
    Steel
  • Finish/Coating
    TiAlN/AlTiN+TiN
  • ISO Cut
    H10 to H20
    M20 to M30
    S10 to S25
    P15 to P30
  • ISO Category Grade
    S
    P
    M
    H
  • Chipbreaker
    MM
  • Insert Style
    SYHU
  • ISO Designation
    IQ845 SYHU0704ADN-MM
  • Manufacturer Grade
    IC808
  • Corner Radius
    0.8mm
  • Material
    Carbide
  • Thickness
    4.2mm
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome