0
1

JDMT 120420-ZDSR-JM Insert Grade VP15TF

Order Code: ZT1156185X

£13.99each Inc VAT (20%)
£139.90 minimum order value

Minimum order quantity: 10.

Description

JDMT Milling Inserts

Insert Grades
VP15TF (P15-P35/M15-M35/K15-K30) PVD ''Miracle'' Coated Milling/Drilling Grade. Offers increased heat resistance and adhesion strength. For all Steels, Cast Irons and some Stainless Steel

Chipbreakers
JM - Light to Semi-heavy cutting Breaker. High accuracy moulded type inserts. Applicable for various workpieces and cutting conditions.
1. General cutting.

See full description
Specifications for JDMT 120420-ZDSR-JM Insert Grade VP15TF
  • Manufacturer Grade
    VP15TF
  • Chipbreaker
    JM
  • Insert Size
    1204
  • Clearance Angle
    15°
  • Finish/Coating
    AlTiN
  • Inscribed Circle
    12mm
  • ISO Cut
    P15 to P35
    M15 to M35
    K15 to K30
  • Thickness
    4.76mm
  • Corner Radius
    2.0
  • ISO Designation
    JDMT 120420-ZDSR-JM
  • Material
    Carbide
  • ISO Category Grade
    P
    K
    M
  • Cutting Direction
    Right Hand
  • Material Application
    Steel
    Cast Iton
    Stainless Steel
  • Insert Style
    JDMT
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome