0
1

LNET 082604-TN-N Insert Grade IC928

Order Code: ZT1199139X

£159.99 Inc VAT (20%)


Description

LNET Milling Inserts

Insert Grade: IC928
ISO Range - P/M/K: (P20-P40)(M25-M35)
ISO Range - H/S/N: (S15-S30)
Grade or Coating Type: PVD
Coating Layers: TiAlN

A PVD TiAlN coated tough grade. Suitable for milling stainless steel, high temperature alloys and other alloy steels. Recommended for interrupted cutand heavy operations.

See full description
Specifications for LNET 082604-TN-N Insert Grade IC928
  • Manufacturer Grade
    IC928
  • Thickness
    6.85mm
  • Clearance Angle
    0°
  • ISO Designation
    LNET 082604TN-N
  • ISO Category Grade
    S
    M
    P
  • Insert Style
    LNET
  • Corner Radius
    0.4mm
  • Material
    Carbide
  • Material Application
    Stainless Steel
    Steel
    High-temperature Alloys
  • Insert Size
    826
  • Cutting Edge Length
    8.4mm
  • ISO Cut
    M25 to M35
    S15 to S30
    P20 to P40
  • Finish/Coating
    TiAlN
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome