0
1

LNKX 1106PN-N-MM Insert Grade IC928

Order Code: ZT1156359X

£169.99 Inc VAT (20%)


Description

LNKX Milling Inserts

TANGMILL Tangentially clamped inserts, peripherally ground with a very positive chipformer and a reinforced cutting edge. Feature low cutting forces and excellent surface finish.

Insert Grade: IC928
ISO Range - P/M/K: (P20-P40)(M25-M35)
ISO Range - H/S/N: (S15-S30)
Grade or Coating Type: PVD
Coating Layers: TiAlN

A PVD TiAlN coated tough grade. Suitable for milling stainless steel, high temperature alloys and other alloy steels. Recommended for interrupted cutand heavy operations.

See full description
Specifications for LNKX 1106PN-N-MM Insert Grade IC928
  • Insert Style
    LNKX
  • Insert Size
    1106
  • ISO Cut
    P20 to P40
    S15 to S30
    M25 to M35
  • ISO Category Grade
    P
    M
    S
  • Shape
    Rectangle
  • Material
    Carbide
  • Cutting Edge Length
    11.16
  • Finish/Coating
    TiAlN
  • ISO Designation
    LNKX 1106PN-N-MM
  • Material Application
    Steel
    High-temperature Alloys
    Stainless Steel
  • Corner Radius
    0.8
  • Clearance Angle
    0
  • Manufacturer Grade
    IC928
  • Cutting Direction
    Neutral
  • Thickness
    11mm
  • Pack Quantity
    1
  • Series
    Tangmill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome