0
1

LNMT 311240SN-M T9415 Heavy Duty Railway Insert

Order Code: ZT3302588S

£33.99 Inc VAT (20%)


Description

LNMT is a single-sided negative barpeeling insert with a length of 31.0mm, thickness of 12.0mm and a 4.0mm depth of cut. This milling insert was designed for the machining of steel and features MT-CVD coated, functionally graded WC-Co carbide.

Features and Benefits
• Stable clamping and strong cutting-edge ideal for square shoulder milling,
• PVD coating provides long tool life and excellent breakage resistance, while also reducing chatter
• Processed post-treatment to improve toughness and reliability of cutting edge

Typical Applications
• Steel
• Cast Steel

See full description
Specifications for LNMT 311240SN-M T9415 Heavy Duty Railway Insert
  • Cutting Edge Length
    31.75mm
  • Thickness
    12.7mm
  • Insert Style
    LNMT
  • Corner Radius
    4.76mm
  • Shape
    Rectangle
  • ISO Designation
    LNMT 311240SN-M, T9415
  • MFR Part No.
    8239164
  • Chipbreaker
    M