MM06-08008-D4510P-M02 Insert Grade F15M

Order Code: ZT1391347X

£64.99each Inc VAT (20%)
£129.98 minimum order value

Minimum order quantity: 2.

Description

MM MiniMaster series inserts are made from a tough carbide and cermet for greater toughness and durability. With 2 peripheral cutting edges and a 90 degree cutting angle for improved cutting performance.

Features and Benefits
• Rigid carbide and cermet construction for improved strength
• 2 cutting edges and 90 degree angle for greater cutting performance

Specifications
• Grade: F15M
• Grade type: carbide PVD
• Cutting edges: 2
• Cutting angle 90 degrees

Typical applications
• Drilling
• Steel
• Stainless steel
• Grey cast iron

See full description
Specifications for MM06-08008-D4510P-M02 Insert Grade F15M
  • Pack Quantity
    1
  • Insert Style
    MM06
  • MFR Part No.
    23791
  • ISO Designation
    MM06-08008-D4510P-M02

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome