0
1

O45MT 050505-RM Insert Grade IC328

Order Code: ZT1156006X

£119.99 Inc VAT (20%)


Description

O45MT Milling Insert

CHAMMILL octagonal indexable milling inserts for 45° facing. Part of the CHAMELEON multifunction line.
Designation: O45MT 050505-RM.

Insert Grade: IC328
ISO Range - P/M/K: (P25-P40)(M30-M40)
ISO Range - H/S/N: (S20-S30)
Grade or Coating Type: PVD
Coating Layers: TiCN

A thin PVD coated TiCN layer on a P45-K40 substrate. Very high toughness. For milling, parting and grooving of steel, stainless and alloy steels at low to medium cutting speeds and for unstable machining conditions.

See full description
Specifications for O45MT 050505-RM Insert Grade IC328
  • ISO Cut
    M30 to M40
    S20 to S30
    P25 to P40
  • ISO Designation
    O45MT 050505 RM
  • Inscribed Circle
    11.54mm
  • Manufacturer Grade
    IC328
  • Corner Radius
    0.5
  • Insert Style
    O45MT
  • Insert Size
    505
  • ISO Category Grade
    M
    P
    S
  • Material Application
    Steel
    Stainless Steel
    High-temperature Alloys
  • Thickness
    5mm
  • Finish/Coating
    TiCN
  • Material
    Carbide
  • Shape
    Octagon
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome