OEMT 060405AER-76 Insert Grade IC328

Order Code: ZT1155602X

£129.99 Inc VAT (20%)


Description

IC3028 (ISO P25-P45 M15-M35 S20-S30)
A TiN/TiCN PVD toughest coated grade. Interrupted cutting and high resistance to
mechanical and thermal shock. Low speed, high feed. Suitable for use on carbon, alloy and stainless steels.Used for turning stainless steel and high temperature alloys at low to medium cutting speeds. Used for interrupted cuts and very heavy turning operations.

Specifications for OEMT 060405AER-76 Insert Grade IC328
  • ISO Designation
    OEMT 060405AER-76
  • Corner Radius
    0.5
  • ISO Category Grade
    S
    P
    M
  • Clearance Angle
    20°
  • Material Application
    Steel
    Stainless Steel
    High-temperature Alloys
  • Material
    Carbide
  • Shape
    Octagon
  • Insert Style
    OEMT
  • Cutting Direction
    Right Hand
  • Insert Size
    604
  • Finish/Coating
    TiCN
  • Thickness
    4.74mm
  • Manufacturer Grade
    IC328
  • Chipbreaker
    76
  • Inscribed Circle
    14.27mm
  • ISO Cut
    M30 to M40
    S20 to S30
    P25 to P40
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome