Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Milling Inserts
OFEX 05T305N-E04 Insert Grade F15M
By Seco
Order Code:
ZT1156258X
£14.99
Inc VAT (20%)
1
Add to basket
Get it in
8-11
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/tools-and-machining/milling-inserts/ofex-05t305n-e04-insert-grade-f15m/p/ZT1156258X
Add to quotation
View all Milling Inserts
Description
OFEX Milling Inserts
Insert Grade F15M
Specifications
Specifications for OFEX 05T305N-E04 Insert Grade F15M
ISO Cut
N10 to N20
H10 to H20
Cutting Edge Length
12.70mm
ISO Category Grade
H
N
Insert Size
05T3
Thickness
3.97mm
ISO Designation
OFEX 05T305N E04
Manufacturer Grade
F15M
Finish/Coating
TiAlN
Insert Style
OFEX
Clearance Angle
25°
Material
Carbide
Chipbreaker
E04
Material Application
Aluminium
Nonferrous Metal
Steel
Shape
Octagon
Cutting Direction
Neutral
Pack Quantity
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome