Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Milling Inserts
OFKT 05T308-SN-MM Insert Grade QP25C
By Yamaloy
Order Code:
ZT1155629X
£10.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.29
0%
5 +
£9.67
6%
1
Add to basket
Get it on
Wed, 15th Jan
In Stock
GBP
10.29
https://www.zoro.co.uk/shop/tools-and-machining/milling-inserts/ofkt-05t308-sn-mm-insert-grade-qp25c/p/ZT1155629X
Add to quotation
Schedule an order and save 5%
View all Milling Inserts
Description
To suit: Indexa Seiki 8T Profile type Face Mills
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for OFKT 05T308-SN-MM Insert Grade QP25C
Cutting Edge Length
5.20mm
Finish/Coating
TiCN+Al2O3+TiN
Chipbreaker
MM
Clearance Angle
25°
ISO Category Grade
P
Corner Radius
0.8
Cutting Direction
Neutral
Material Application
Stainless Steel
Steel
ISO Cut
P10 to P35
Insert Size
05T3
Shape
Octagon
ISO Designation
OFKT 05T308-SN-MM
Material
Carbide
Inscribed Circle
12.70mm
Manufacturer Grade
QP25C
Insert Style
OFKT
Thickness
3.97mm
Pack Quantity
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome